Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Clear Plastic EZ Mount Flag Ring 1"
Mfr # 204252
Zoro # G100435389
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fits Top Diameter 1"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204252
- Zoro # G100435389
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Top Diameter | 1" |
Details
Color | Clear |
Material | Plastic |
Description
Easily secure any flag (with grommets) onto a flagpole with this Clear Plastic EZ Mount Ring. These mount rings are sold individually. Most standard flags require two EZ Mount Flag Rings- one for each grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Universal Adjustable Chainsaw Chain Breaker Anvil (105530)
- RAIN BIRD Emitter Tool, Purple, Plastic (ET/1PK25S2)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in (CWH050-50MF-G)
- PURINA Purina 02777 Proplan Lamb & Vegetable Ground Dog Food - 13 oz. (164118)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- VALLEY FORGE Valley Forge 28219 Flag Mounting Rings (8268443)
- Global Flags Unlimited Flag Pole Mounts & Brackets