Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Clear Plastic EZ Mount Flag Ring 0.75"
Mfr # 204250
Zoro # G700435376
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Fits Top Diameter ¾"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204250
- Zoro # G700435376
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Top Diameter | ¾" |
Details
Material | Plastic |
Color | Clear |
Description
Easily secure any flag (with grommets) onto a flagpole with this Clear Plastic EZ Mount Ring. These mount rings are sold individually. Most standard flags require two EZ Mount Flag Rings- one for each grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shaft (47 144 09-S)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- MTD Whl-Comp 16X6.5X8 (634Z05180-4028)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- FLAGPOLE-TO-GO Aluminium Wall Bracket, White (FPBWWHT)
- Global Flags Unlimited Flag Pole Mounts & Brackets