Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Classroom US Endura-Poly Mounted Flag
Mfr # 200057
Zoro # G000409473
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Material Endura-Poly
- Flag Type Outdoor Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200057
- Zoro # G000409473
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Details
Flag Material | Endura-Poly |
Flag Type | Outdoor Flag |
Description
A staple in classrooms, the Classroom American Endura-PolyTM Mounted Flag is printed on Endura-PolyTM material and carefully hemmed on all four sides.
16” x 24” Flag on 3/8” x 36” Staff with a gold spear
Note: The bracket is sold separately.
16” x 24” Flag on 3/8” x 36” Staff with a gold spear
Note: The bracket is sold separately.
The Aluminum School Bracket fits any 1⁄4” through 5/8” diameter flagpoles, and displays flag at 45° angle.
This item is only available in silver, and wall mounting screws are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVAHART Critter Ridder 2 Lb. Granular Organic Animal Repellent (5926)
- FLEXON Flexon FLXFS50 Flexon 50 ft. 3 Tube Sprinkler Hose (44882671378)
- GREENES EDGING LAWN CEDAR 6""X10' (RC41)
- AFTERMARKET 6 Spline Coupler (51200026)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- CHECKERS Mag Mount Base, Non-Lighted Warning Whips (FS7009)
- Global Flags Unlimited Flag Pole Mounts & Brackets