Shop All Flag Poles & Stands
Global Flags Unlimited
Cast Aluminum Lawn Socket 1"
Mfr # 204245
Zoro # G600436053
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bottom Diameter 1"
- Hardware Type Outdoor
- Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204245
- Zoro # G600436053
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Bottom Diameter | 1" |
Details
Hardware Type | Outdoor |
Material | Cast Aluminum |
Description
The Cast Aluminum Lawn Socket is a quick and secure way to display your flagpole in the ground. The optional 10" length fits a 1" pole diameter, while the 13" length fits a 1-3/8" pole diameter. Both options are supplied with a top cap- to cover the socket when it is not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Auger Adapter, 7/8 to 1 In. Dia. (99944900335)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow (CBSCH21213)
- BRIGGS & STRATTON TANK-FUEL (845137)
- MORTON SALT Watr Softner Pellets 25# (2499)
- GLOBAL FLAGS UNLIMITED Gold Cord & Tassels 3'x5' (203812)
- GLOBAL FLAGS UNLIMITED Rotating Aluminum Pole Kit 9'x1" (208289)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 9"x1" Gold (203744)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" White (205332)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GLOBAL FLAGS UNLIMITED Pole Top Adapter 4" Bronze (205225)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- Global Flags Unlimited Flags, Banners & Accessories