Shop All Flag Poles & Stands
Global Flags Unlimited
Budget Wooden Pole 6'x0.9375" 1 Section
Mfr # 203789
Zoro # G900436012
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flagpole Height 6'
- Material Wood
- Flagpole Type Indoor
- Ornament Vinyl Gold Ball
- Pole Sections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 203789
- Zoro # G900436012
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 6' |
Diameter | ¹⁵⁄₁₆" |
Details
Material | Wood |
Flagpole Type | Indoor |
Ornament | Vinyl Gold Ball |
Pole Sections | 1 |
Description
The Budget Wooden Pole is made for those who want a quality product at an economy price. \n \nThis one-piece wooden flagpole is made with high quality hard wood, equipped with a Gold Vinyl Ball ornament, and two nylon flag ties.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Bermudagrass Control RTS Hose-End Concentrate 32 oz (704100B)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- BRIGGS & STRATTON Nut, Flange Lock - 9/16-18 (15X140MA)
- GLOBAL FLAGS UNLIMITED Flagpole Replacement Rotating Kit Silver (208297)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1" (203783)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Bronze (205083)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Ground Spike: Happy Face (546-HA)
- Global Flags Unlimited Flag Poles & Stands