Shop All Banners
Global Flags Unlimited
Blue Star Indoor Service Banner 12"x18" 4-Stars
Mfr # 203919
Zoro # G800409833
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Type Indoor Flag
- Flag Size 8' x 12'
- Flag Attachment Method Pole Hem
- Made In USA
- Flag Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203919
- Zoro # G800409833
- Country of Origin United States
- Category Banners
Dimensions
Flag Size | 8' x 12' |
Details
Flag Type | Indoor Flag |
Flag Attachment Method | Pole Hem |
Made In | USA |
Flag Material | Nylon |
Description
Display the Blue Star Indoor Service Banner to honor family members that are serving in the U.S. Armed Forces. The banner is comprised of a white field with a red border, and blue stars. This banner is easy to install and customize with optional flag sizes and number of stars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- CHEW + HEAL No Chew Spray - 8oz (CH-38538)
- MESTO 3132 1.5 L Pressure Hand Sprayer (913132UP)
- CAROLINES TREASURES Light and Airy Daisies Flag Garden Size (IBD0255GF)
- ORBUS 10 x 10 ft. Display Poly Single Sided Hanging Banner - Hemmed Edges (10WX10H-G-DP-HEM)
- SIGNMISSION Sub Sandwiches Banner Heavy Duty 13 Oz Vinyl with Grommets (B-60 Sub Sandwiches)
- SIGNMISSION TUNE UPS BRAKES OIL CHANGE BANNER SIGN cars a/c brake muffler tire tech (B-96 Tune Ups Brakes Oil Chan)
- SIGNMISSION JALAPENO POPPERS BANNER SIGN fresh hot stuffed deep fried spicy pepper (B-120 Jalapeno Poppers)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION GARAGE SALE TODAY BANNER SIGN household tools furniture antique clothes (B-Garage Sale Today)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-96 Help Wanted)
- Global Flags Unlimited Banners