Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Bahamas Stick Flag 4"x6" E Gloss (Discontinued)
Mfr # 201205
Zoro # G500407993
This Product is Discontinued
Key Features
- Flag Type Stick Flag
- Flag Material Endura-Gloss
- Flag Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 201205
- Zoro # G500407993
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Type | Stick Flag |
Flag Material | Endura-Gloss |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. Adopted on July 10th, 1973, the Bahamas flag features a black triangle situated at the hoist with three horizontal aquamarine, yellow, and
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.