Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
American Tradition Flagpole Kit - Black Powder Coat (Discontinued)
Mfr # 205732
Zoro # G600435353
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pole Sections 3
- Bottom Diameter 3"
- Wall Thickness 0.125"
- Material Aluminum
- Top Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205732
- Zoro # G600435353
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Bottom Diameter | 3" |
Top Diameter | 2" |
Flagpole Height | 20' |
Recommended Flag Size | 3' x 5' |
Details
Pole Sections | 3 |
Wall Thickness | 0.125" |
Material | Aluminum |
Color | Black Powder Coat |
Flagpole Type | Outdoor |
Max Wind Speed With Flag | 80 |
Description
The American Tradition Flagpole Kit is the industry’s premiere Residential Flagpole Kit. Manufactured to exacting specifications, this kit has been tested for wind speeds up to 80 mph while flying a 3' x 5' flag. Made in America! Flag Not Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.