Shop All Flags
Global Flags Unlimited
American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125"
Mfr # 205717
Zoro # G300435141
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Flag Size 12' x 18'
- Flag Type Stick Flag
- Dowel Diameter ⁵⁄₁₆"
- Flag Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205717
- Zoro # G300435141
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 12' x 18' |
Dowel Diameter | ⁵⁄₁₆" |
Dowel Length | 24" |
Details
Material | Wood |
Flag Type | Stick Flag |
Flag Material | Cotton |
Description
Our American Cotton Stick Flag with Spear is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 12"x18" and is made with 100% no-fray cotton fabric, This stick flag is made with 100% no-fray cotton fabric, and stapled on a wooden stick with gold spear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle (69822)
- KOHLER Kit Pawl Repair (17 379 03-S)
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- JACTO Jacto Sprayer Replacement Chamber Valve (1192736)
- GLOBAL FLAGS UNLIMITED American Car Window Flag Premium (205615)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 4'x6' (204023)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- NYLGLO Airforce Flag, 3x5 Ft (439010)
- Global Flags Unlimited Flags, Banners & Accessories