Shop All Flags
Global Flags Unlimited
American Cotton Sewn Stick Flag with Spear 12"x18"
Mfr # 205718
Zoro # G000435090
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Dowel Diameter ⁵⁄₁₆"
- Flag Type Stick Flag
- Dowel Length 30"
- Flag Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205718
- Zoro # G000435090
- Country of Origin United States
- Category Flags
Dimensions
Dowel Diameter | ⁵⁄₁₆" |
Dowel Length | 30" |
Flag Size | 12' x 18' |
Details
Material | Wood |
Flag Type | Stick Flag |
Flag Material | Cotton |
Description
Our American Cotton Sewn Stick Flag with Spear is a great choice for patriotic decoration on a budget! This eye-catching flag is perfect for promotions, events, decorations, and much more! The stick flag measures 12"x18" and is made with 100% no-fray cotton fabric, and is stapled onto a wooden stick measuring 30" in length. This stick flag is made with 100% no-fray cotton fabric with sewn edges, and stapled on a wooden stick with gold spear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil Valve St (KM-92049-7001)
- NUTRA CELL LABS DMG Tie-Up Relief 5 lbs. (2024-5LB)
- QUICKCABLE Quick Cable 105078-050 Camco Copper Lug - 2 Gauge x 3/8" Stud (105078-050)
- TEEJET TeeJet Pressure Regulating Valves (2395994)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 12"x18" Double Sided (203879)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - Irish Green (204629)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- NYLGLO New Mexico State Flag, 3x5 Ft (143760)
- Global Flags Unlimited Flags