Shop All Flag Poles & Stands
Global Flags Unlimited
American Beauty Floor Stand 12"x1.375" Gold
Mfr # 203752
Zoro # G400435515
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Flagpole Type Indoor
- Base Diameter 12"
- Fits Bottom Diameter 1³⁄₈"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 203752
- Zoro # G400435515
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Base Diameter | 12" |
Fits Bottom Diameter | 1³⁄₈" |
Details
Material | Aluminum |
Flagpole Type | Indoor |
Color | Gold |
Description
The American Beauty Floor Stand is an elegantly designed indoor flagpole stand. Complementary to any flag set, this floor stand is tip-proof, yet easily movable, making these the most practical stands for general use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Latitud 60QT BLU Cooler (34664)
- STENS Heavy-Duty Steel Ball Bearing Wheel, 10 X 2.75 200-022 (200-022)
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- RV DESIGNER RV Designer E206 Squared Baggage Door Catch - Colonial White (E206)
- GLOBAL FLAGS UNLIMITED Flying Eagle with Ball (205966)
- GLOBAL FLAGS UNLIMITED Eder Non Tangle Rod (205581)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GLOBAL FLAGS UNLIMITED American Outdoor Flag Kit - 3'x5' (208287)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- KEMP USA Kemp USA 14-017 Backstroke Flag Hook (14-017)
- Global Flags Unlimited Flags, Banners & Accessories