Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Aluminum School Bracket
Mfr # 204233
Zoro # G000436004
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Angle 45 Degree
- Hardware Type Indoor
- Color Silver
- Material Aluminum
- Fits Bottom Diameter ¼" - ⅝"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204233
- Zoro # G000436004
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | ¼" - ⅝" |
Details
Angle | 45 Degree |
Hardware Type | Indoor |
Color | Silver |
Material | Aluminum |
Description
The Aluminum School Bracket fits any 1⁄4” through 5/8” diameter flagpoles, and displays flag at 45° angle. This item is only available in silver, and wall mounting screws are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Diaphragm Replacement Kit, Plastic (DRK-CP/CPF)
- AFTERMARKET Fuel Lift Pump for Deutz Tractor D-6007 6206 6207 6507 6806 6807 6907 7006 7007 (FSG60-0008)
- PURE GARDEN 10-Foot Patio Umbrella, Hunter Green (50-LG1034)
- JR PRODUCTS SLIDING/POCKET ADJUSTABLE DOOR GUIDE (20595)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- ANNIN FLAGMAKERS Flag Staff Holder, Bracket, Silver (652555)
- Global Flags Unlimited Flag Pole Mounts & Brackets