Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Aluminum Rotating White Flagpole Kit With Flag - 3'x5' (Discontinued)
Mfr # 208292
Zoro # G900435565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Diameter 1"
- Material Aluminum
- Pole Sections 2
- Ornament Gold Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208292
- Zoro # G900435565
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1" |
Flagpole Height | 6' |
Flag Size | 3' x 5' |
Details
Color | White |
Material | Aluminum |
Pole Sections | 2 |
Ornament | Gold Ball |
Flag Material | Nylon |
Flagpole Type | Outdoor |
Description
Limited Time Special!The Aluminum Rotating Flagpole Kit is designed to mount easily on the side of your home or building. The bracket allows for 13 different angles for the pole. The rotating pole keeps the flag from wrapping around the pole in the wind. This is an ideal outdoor mounting kit!3x5 U.S. Flag and bracket included, may differ from unit pictured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.