Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Aluminum Rotating Silver Flagpole Kit With Flag - 3'x5' (Discontinued)
Mfr # 208293
Zoro # G400435607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Diameter 1"
- Material Aluminum
- Flag Size 3' x 5'
- Pole Sections 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208293
- Zoro # G400435607
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1" |
Flag Size | 3' x 5' |
Flagpole Height | 6' |
Details
Color | Silver |
Material | Aluminum |
Pole Sections | 2 |
Flagpole Type | Outdoor |
Flag Material | Nylon |
Ornament | Gold Ball |
Description
Limited Time Special!The Aluminum Rotating Flagpole Kit is designed to mount easily on the side of your home or building. The bracket allows for 13 different angles for the pole. The rotating pole keeps the flag from wrapping around the pole in the wind. This is an ideal outdoor mounted kit!3×5 U.S. Flag and bracket included, may differ from units pictured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.