Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Aluminum Multi Purpose Bracket White
Mfr # 204225
Zoro # G500435897
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardware Type Outdoor
- Material Aluminum
- Fits Bottom Diameter 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204225
- Zoro # G500435897
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Hardware Type | Outdoor |
Material | Aluminum |
Color | White |
Description
Displaying a flag outside your home can be a symbol of your patriotism, allegiance to a sports team, or celebration of an upcoming holiday. This Multi-Purpose Bracket displays the pole at either a 45° angle or a horizontal position, and comes complete with thumb screw. The Aluminum Multi-Purpose Bracket fits 1” diameter flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN GRO Soil Potting Moisture Cont 2Cf (1413000.CFL002P)
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- HYDRORAIN Coupling, 1 in. FBT, 350 psi (03110)
- MTD Brkt-Hood Pivot (731-10069D)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Eder Vertical Commercial Wall Mount Bracket - 2.375" Satin (204918)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- Global Flags Unlimited Flags, Banners & Accessories