Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Aluminum Multi Purpose Bracket Silver
Mfr # 204224
Zoro # G300435868
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Bottom Diameter 1"
- Hardware Type Outdoor
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204224
- Zoro # G300435868
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Hardware Type | Outdoor |
Color | Silver |
Material | Aluminum |
Description
Displaying a flag outside your home can be a symbol of your patriotism, allegiance to a sports team, or celebration of an upcoming holiday. This Multi-Purpose Bracket displays the pole at either a 45° angle or a horizontal position, and comes complete with thumb screw. The Aluminum Multi-Purpose Bracket fits 1” diameter flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME BALL LOOPED SUREKATCH 4IN (112000036)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- BRIGGS & STRATTON Carburetor Primer Bulb (594281)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Aluminum Bracket with 3 Size Adapter 0.5" (204231)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- VALLEY FORGE 13-Position 1 In. Aluminum Flag Pole Bracket (60753)
- Global Flags Unlimited Flags, Banners & Accessories