Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Aluminum Multi Purpose Bracket Gold
Mfr # 204226
Zoro # G000435878
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Fits Bottom Diameter 1"
- Material Aluminum
- Hardware Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204226
- Zoro # G000435878
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Color | Gold |
Material | Aluminum |
Hardware Type | Outdoor |
Description
Displaying a flag outside your home can be a symbol of your patriotism, allegiance to a sports team, or celebration of an upcoming holiday. This Multi-Purpose Bracket displays the pole at either a 45° angle or a horizontal position, and comes complete with thumb screw. The Aluminum Multi-Purpose Bracket fits 1” diameter flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Washington 24 Can Cooler (237-63-1)
- AMERIMAX HOME PRODUCTS 0.8 in. H X 2 in. W X 3.25 in. L White Vinyl Traditional Downspout Band (M0634-30)
- CAMCO RV SCREEN DOOR CROSS BAR, BLACK HANDLES (42183)
- DB ELECTRICAL New Starter Solenoid 24 Volt For Delco 42Mt 1115595 (245-12210)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- ANNIN FLAGMAKERS Flag Staff Holder, Bracket, Silver (652555)
- Global Flags Unlimited Flag Pole Mounts & Brackets