Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Marching Band Pole 6'x1" 2 Sections
Mfr # 203797
Zoro # G100435525
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Pole Sections 2
- Material Aluminum
- Diameter 1"
- Flagpole Type Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203797
- Zoro # G100435525
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1" |
Flagpole Height | 6' |
Details
Color | Gold |
Pole Sections | 2 |
Material | Aluminum |
Flagpole Type | Indoor |
Description
The Aluminum Marching Band Poles are available as optional one or two-piece sections, and are coupled together with a precision machined brass screw joint. Supplied with a top cap and bottom plug, these aluminum poles are designed for parade use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR CLINCH COUPLING FEM 3/4"" (803404-1001)
- MI-T-M Lance w/Variable Nozzle (16-0443)
- COGHLANS Silver Fire Starter 5.875 in. H X 3/8 in. W X 3 in. L (7870)
- LOGO BRANDS Jacksonville Jaguars Crosshatch Picnic Caddy (615-765-CR1)
- GLOBAL FLAGS UNLIMITED Deluxe Aluminum Pole 8'x1.125" 2-Sections (203771)
- GLOBAL FLAGS UNLIMITED Aluminum Ball HD Gold Anodized - 5" 0.5" - 13NC (205753)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- GLOBAL FLAGS UNLIMITED Hi Impact ABS Styrene Spear Orn 8" (203834)
- GLOBAL FLAGS UNLIMITED American Outdoor Flag Kit - 3'x5' (208287)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" Black (205344)
- SS COLLECTIBLES Solar Light for Flagpoles (SS4610)
- Global Flags Unlimited Flag Poles & Stands