Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Aluminum Finger Bracket 5 Flags
Mfr # 204235
Zoro # G100436010
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds 5 Flags
- Fits Bottom Diameter ⅜"
- Angle 45 Degree
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204235
- Zoro # G100436010
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | ⅜" |
Details
Holds | 5 Flags |
Angle | 45 Degree |
Material | Aluminum |
Description
The Aluminum Finger Bracket displays poles at a 45° angle. This bracket fits 3/8” pole diameter, and is available in an optional three or five flag hold.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Dirty Bird Multi-Color Bulls-Eye, 8 (BC-35820)
- MIRACLE GRO 48 oz Miracle Gro Battery Powered Sprayer Bottle (FO571133)
- KOHLER Handle Recoil Starter (17 166 07-S)
- DB ELECTRICAL Gas Strut For John Deere 3200, 3200 Telehandler, 6405 AL115780 (1404-4452)
- GLOBAL FLAGS UNLIMITED Aluminum Bracket with 3 Size Adapter 0.5" (204231)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- NATIONAL HARDWARE Cleat Rope Nickel 2-1/2In (N223-321)
- Global Flags Unlimited Flag Pole Mounts & Brackets