Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Aluminum Finger Bracket 3 Flags
Mfr # 204234
Zoro # G500435965
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds 3 Flags
- Angle 45 Degree
- Fits Bottom Diameter ⅜"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204234
- Zoro # G500435965
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | ⅜" |
Details
Holds | 3 Flags |
Angle | 45 Degree |
Material | Aluminum |
Description
The Aluminum Finger Bracket displays poles at a 45° angle. This bracket fits 3/8” pole diameter, and is available in an optional three or five flag hold.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURRION APPLIANCE COMPONENTS RV BiFold Full Stove Top Cover Fits FSRE17SABL FSRE17SASS FSRE21S (C-FSRE21SA-003)
- MTD Pulley-Engine (756-04198A)
- FLOWZONE 60 PSI Standard/Variable Pump Assembly . (FZVAAG-2/FZVAAG-2.5/SMSAAF) (FZRAER)
- DB ELECTRICAL NEW Glow Plug for Kubota Tractor 19077-65513 (1900-1001)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- GLOBAL FLAGS UNLIMITED Eder Vertical Commercial Wall Mount Bracket - 2.375" Satin (204918)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- Global Flags Unlimited Flags, Banners & Accessories