Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Ball Ornament 8" White
Mfr # 205100
Zoro # G900435848
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ornament Size 8" Diameter Ball
- Threading ¹⁄₂" - 13NC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205100
- Zoro # G900435848
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 8" Diameter Ball |
Details
Threading | ¹⁄₂" - 13NC |
Color | White |
Description
The Aluminum Ball Ornament is an attractive addition to any flagpole installation. This popular flagpole ornament prevents the flag from getting caught on the top of the pole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Breather Tube (806379)
- MTD Flex Shaft 47.12 (753-06065)
- BRIGGS & STRATTON TUBE-FUEL TRANSFER (699729)
- AFTERMARKET Seal Kit Fits John Deere 410D 410G 510D 310E 300D 210C 210LE (T153744)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1" (203783)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole Kit With Flag (204287)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- WHITECAP IND FLAGPOLE MOUNT (6169C)
- Global Flags Unlimited Flag Poles & Stands