Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Ball Ornament 6" Clear
Mfr # 205078
Zoro # G800435641
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Anodized Clear
- Threading ¹⁄₂" - 13NC
- Ornament Size 6" Diameter Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205078
- Zoro # G800435641
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 6" Diameter Ball |
Details
Color | Anodized Clear |
Threading | ¹⁄₂" - 13NC |
Description
The Aluminum Ball Ornament is an attractive addition to any flagpole installation. This is a popular and economic way to help prevent the flag from getting caught on the top of the pole. Aluminum finish in gold or silver, this piece comes in various diameters, fitting onto many common flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH058-06MF)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH075-25-G)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 6 (FGF00S-D6)
- LYRIC Lyric Supreme 4.5# Bag (26-19066)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- GLOBAL FLAGS UNLIMITED Plastic Slip Fit Eagle Orn 1" for Aluminum Pole (203666)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 20' (204275)
- GLOBAL FLAGS UNLIMITED Economy Telescoping Pole 20' (204298)
- GLOBAL FLAGS UNLIMITED US Indoor Oak Flag Set 3'x5' 8'x1-1/8" (200045)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- VALLEY FORGE Valley Forge Flag 7098189 60 in. x 5 ft. Brushed Aluminum Flag Pole with Sleeve (7098189)
- Global Flags Unlimited Flag Poles & Stands