Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Ball Ornament 4" Clear
Mfr # 205076
Zoro # G800435771
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Anodized Clear
- Threading ¹⁄₂" - 13NC
- Ornament Size 4" Diameter Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205076
- Zoro # G800435771
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 4" Diameter Ball |
Details
Color | Anodized Clear |
Threading | ¹⁄₂" - 13NC |
Description
The Aluminum Ball Ornament is an attractive addition to any flagpole installation. This is a popular and economic way to help prevent the flag from getting caught on the top of the pole. Aluminum finish in gold or silver, this piece comes in various diameters, fitting onto many common flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (DXPW60606)
- MTD Blade 23 3-In-1 (742P05019)
- COAST OF MAINE Cuft Lobster Compost (Q1)
- A & I PRODUCTS Classical V-Belt (1/2" X 42") 19" x4" x1" (A-A40)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag Gold (203819)
- GLOBAL FLAGS UNLIMITED Fiberglass Telescoping Flagpole 15' (204999)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- GLOBAL FLAGS UNLIMITED Gold Cord & Tassels 3'x5' (203812)
- GLOBAL FLAGS UNLIMITED Fiberglass Telescoping Flagpole 21' (210564)
- Global Flags Unlimited Flags, Banners & Accessories