Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Ball Ornament 4" Bronze
Mfr # 205083
Zoro # G800435801
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Threading ¹⁄₂" - 13NC
- Ornament Size 4" Diameter Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205083
- Zoro # G800435801
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 4" Diameter Ball |
Details
Color | Bronze |
Threading | ¹⁄₂" - 13NC |
Description
The Aluminum Ball Ornament is an attractive addition to any flagpole installation. This popular flagpole ornament prevents the flag from getting caught on the top of the pole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Garden Hose Bin - Black (5858-B)
- MTD Adapter-Chute 5 D (731-04705D)
- MTD Tray-Battery (783-0345-0637)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-1020)
- GLOBAL FLAGS UNLIMITED Flying Eagle with Ball (205966)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole Kit With Flag (204287)
- GLOBAL FLAGS UNLIMITED Flag Spreader (203833)
- GLOBAL FLAGS UNLIMITED Metal Maltese Cross Orn Ferrule (203685)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" White (205347)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 20' (204275)
- Global Flags Unlimited Flags, Banners & Accessories