Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Ball Ornament 3" Gold
Mfr # 205068
Zoro # G700435536
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Threading ¹⁄₂" - 13NC
- Ornament Size 3" Diameter Ball
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205068
- Zoro # G700435536
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 3" Diameter Ball |
Details
Threading | ¹⁄₂" - 13NC |
Color | Gold |
Description
The Aluminum Ball Ornament is an attractive addition to any flagpole installation. This is a popular and economic way to help prevent the flag from getting caught on the top of the pole. Aluminum finish in gold or silver, this piece comes in various diameters, fitting onto many common flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Jackson® 4003700 Professional Tools 5/8" X 75' Pro-flow Heavy Duty Professional Garden Hose (4003700)
- BRIGGS & STRATTON Air Cleaner Cover (699959)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow (89194)
- BUGX Insect Repellent, 8 oz. Weight (18-808)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag Gold (203819)
- GLOBAL FLAGS UNLIMITED Fiberglass Telescoping Flagpole 21' (210564)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- Global Flags Unlimited Flag Poles & Stands