Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
13 Position Aluminum Ultimate Adj. Bracket White
Mfr # 204218
Zoro # G200435920
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Fits Bottom Diameter 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204218
- Zoro # G200435920
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 1" |
Details
Material | Cast Aluminum |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasoline Engine, Toro, 20.5 HP (PA-CH640-3154)
- TWINKLE Twinkle Rainbow Dust Spray 32 oz. SILVER (1743-SI)
- MTD Deck Asm 42 W/Wheel Brkts (983-04261-0637)
- PLANTSKYDD Plantskydd Animal Repellent (PSP-R2)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- GLOBAL FLAGS UNLIMITED Aluminum Bracket with 3 Size Adapter 0.5" (204231)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- FLAGPOLE-TO-GO Aluminium Wall Bracket, White (FPBWWHT)
- Global Flags Unlimited Flag Pole Mounts & Brackets