Shop All Spray Booths
Global Finishing Solutions
T5 Spray Booth Light Fixture, 6 Tube
Mfr # LABW-I6T5-D12
Zoro # G2279575
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paint Spray Booths with Minimum 25 ft. Ceilings
- Overall Height 2 1/4 in
- Overall Width 18 7/8 in
- Max. Fixture Wattage 54 W
- Lamp Watts - Fixtures 54.0 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # LABW-I6T5-D12
- Zoro # G2279575
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 18 7/8 in |
Nominal Width | 18 7/8 in |
Length | 52-1/8" |
Nominal Length | 4 ft |
Height | 18-7/8" |
Nominal Height | 2 1/4 in |
Overall Length | 48 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Description
Paint Booth Light Fixture, Paint Booth Light Fixture Type, Color Corrected Flourescent Tube Lamp Type, Lamp Quantity 6, Bulb Designation T5, Voltage 120/277V AC, No Lamp Included, Unfinished Housing Finish, Finish Unfinished, Length 52-1/8 In., Height 18-7/8 In., Class 1, Div 2 Groups A,B,C,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- DUMOND Graffiti Remover, Size 22 oz., Spray (8216N)
- CRAFTSMAN Porch and Floor Coating Beige (CMXPLDP507063)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- PAINTLINE PaintLine PJSB Pro Bundle (no Blower) (PJSB.PRO BUNDLE)
- Global Finishing Solutions Spray Booths