Shop All Spray Booths
Global Finishing Solutions
Spray Booth Light Fixture, 4 Tube
Mfr # LABW12-4
Zoro # G0690182
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model No. GIFP-5, GIFP-676, GIFP-876, GIFP-886, GIFP-1086, PYRG-140924-2408
- Overall Height 2 1/4 in
- Overall Width 18 7/8 in
- Includes Tube
- Lamp Type Color Corrected Flourescent Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Finishing Solutions
- MFR # LABW12-4
- Zoro # G0690182
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 18 7/8 in |
Nominal Height | 2 1/4 in |
Nominal Width | 18 7/8 in |
Nominal Length | 4 ft |
Height | 18-7/8" |
Length | 52-1/8" |
Overall Length | 48 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Description
Paint Booth Light Fixture, Paint Booth Light Fixture Type, Color Corrected Flourescent Tube Lamp Type, Lamp Quantity 4, Bulb Designation T8, Voltage 120/277V AC, Yes Lamp Included, Unfinished Housing Finish, Finish Unfinished, Length 52-1/8 In., Height 18-7/8 In., Includes Tube, cETLus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Asphalt Black, Solvent -Based (A03550007)
- TOOLPRO Bear Claw Foam Texture Roller Cover (TP15188)
- WAGNER Wagner 0282014 Power Steamer (282014)
- MINWAX 1 Gal Clear Polycrylic Water-Based Protective Finish Satin (13333)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- AIR FILTRATION CO 20inX300' FIBERGLASS ARRESTOR ROLL MEDIA (PA203)
- Global Finishing Solutions Spray Booths