Shop All Spray Booths
Global Finishing Solutions
Single Spray Gun Holder
Mfr # 218-004
Zoro # G2415481
original price:
$50.62
41% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 5 in
- Overall Width 3 in
- Features Soft Edge Guard
- Includes Magnets
- Accessory Type Single Spray Gun Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 218-004
- Zoro # G2415481
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Depth | 5 in |
Overall Width | 3 in |
Details
Item | Single Spray Gun Holder |
Features | Soft Edge Guard |
Includes | Magnets |
Accessory Type | Single Spray Gun Holder |
Description
Single Spray Gun Holder, Overall Depth 5 in, Overall Width 3 in, Soft Edge Guard, Includes Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Gardner 0105-GA Roof Coating, Black, 5 gal (1543424)
- VHT Automotive Paint, White, 11 oz (ESP651007)
- ZINSSER Be 1-2-3 Turbo White, Flat Finish, 26 oz. (343746)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- PAINTLINE PaintLine PJSB Pro Bundle (no Blower) (PJSB.PRO BUNDLE)
- Global Finishing Solutions Spray Booths