Shop All Spray Booths
Global Finishing Solutions
Ring, Connecting 24In
Mfr # 409-124
Zoro # G0598230
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 409-124
- Zoro # G0598230
- Country of Origin United States
- Category Spray Booths
Details
Item | Ring,Connecting 24In |
Description
Ring,Connecting 24In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Mixers 1-Gal Paint (4065)
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket, 5 qt (1045181)
- SHORT CUTS Krylon Fusion All-In-One Matte Pale Sage Paint+Primer Spray Paint 12 oz (K02761007)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- AIR FILTRATION CO 20inX300' FIBERGLASS ARRESTOR ROLL MEDIA (PA203)
- Global Finishing Solutions Spray Booths