Shop All Spray Booths
Global Finishing Solutions
Paint Spray Booth, 6 x7 x6 ft.
Mfr # GIFPG-060706
Zoro # G9938056
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,268.99
Free 30-Day Returns
Key Features
- Style Floor
- Overall Height 7 ft 2 in
- Inside Working Height 7 ft
- Overall Depth 9 ft 2 in
- Overall Width 6 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Finishing Solutions
- MFR # GIFPG-060706
- Zoro # G9938056
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 7 ft 2 in |
Inside Working Height | 7 ft |
Overall Depth | 9 ft 2 in |
Overall Width | 6 ft 4 in |
Inside Working Width | 6 ft |
Inside Working Depth | 6 ft |
Fan Size | 24 in |
Details
Item | Paint Spray Booth |
Style | Floor |
Includes | 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer |
Fixture Type | 48 in 4 Tube, T8 Fluorescent Fixture |
Standards | BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2 |
Motor HP | 1 hp |
SCFM @ 1/4 In. SP | 5,250 scfm |
Motor Voltage | 230/460 |
Phase | Three |
Frequency | 60 Hz |
Light Fixtures Quantity | 1 |
Description
Paint Spray Booth, Floor, Inside Working Width 6 ft, Inside Working Height 7 ft, Inside Working Depth 6 ft, Overall Width 6 ft 4 in, Overall Height 7 ft 2 in, Overall Depth 9 ft 2 in, Fixture Type 48 in 4 Tube, T8 Fluorescent Fixture, Light Fixtures Quantity 1, Fan Size 24 in, 1 hp Motor HP, 230/460 Motor Voltage, 60 Hz Frequency, Three Phase, Standards BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2, Includes 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gloss 450 g/L 1 gal (K7744-402)
- KLEAN-STRIP Turpentine Solvent 1 qt (QGT69)
- RUST-OLEUM Epoxy Paint, Black, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353861)
- LINZER 2 in. Chiseled Paint Brush (8505-2)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- Global Finishing Solutions Spray Booths