Shop All Spray Booths
Global Finishing Solutions
Paint Spray Booth, 5 x4 x3 ft.
Mfr # GIFPG-05
Zoro # G2242689
product price: $5,775.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,775.99
Free 30-Day Returns
Key Features
- Style Bench
- Overall Height 7 ft 2 in
- Overall Depth 5 ft 2 in
- Inside Working Height 4 ft
- Inside Working Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # GIFPG-05
- Zoro # G2242689
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 7 ft 2 in |
Overall Depth | 5 ft 2 in |
Inside Working Height | 4 ft |
Inside Working Width | 5 ft |
Overall Width | 5 ft 4 in |
Inside Working Depth | 3 ft |
Fan Size | 18 in |
Details
Item | Paint Spray Booth |
Style | Bench |
Includes | 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer |
Light Fixtures Quantity | 1 |
Motor HP | 1/2 hp |
SCFM @ 1/4 In. SP | 2,000 scfm |
Frequency | 60 Hz |
Motor Voltage | 230/460 |
Fixture Type | 48 in 4 Tube, T8 Fluorescent Fixture |
Standards | BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2 |
Phase | Three |
Description
Paint Spray Booth, Bench, Inside Working Width 5 ft, Inside Working Height 4 ft, Inside Working Depth 3 ft, Overall Width 5 ft 4 in, Overall Height 7 ft 2 in, Overall Depth 5 ft 2 in, Fixture Type 48 in 4 Tube, T8 Fluorescent Fixture, Light Fixtures Quantity 1, Fan Size 18 in, 1/2 hp Motor HP, 230/460 Motor Voltage, 60 Hz Frequency, Three Phase, Standards BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2, Includes 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS40.CLR)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP310)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- VISKON-AIRE FILTERS Series 420 Prefilter 4 Pocket / Frame / Exact (420-048)
- Global Finishing Solutions Spray Booths