Shop All Spray Booths
Global Finishing Solutions
Paint Spray Booth, 10 x8 x6 ft.
Mfr # GIFPG-100806
Zoro # G2242655
product price: $11,995.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$11,995.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft 2 in
- Style Floor
- Overall Depth 9 ft 2 in
- Inside Working Height 8 ft
- Overall Width 10 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # GIFPG-100806
- Zoro # G2242655
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 8 ft 2 in |
Overall Depth | 9 ft 2 in |
Inside Working Height | 8 ft |
Overall Width | 10 ft 4 in |
Inside Working Width | 10 ft |
Inside Working Depth | 6 ft |
Fan Size | 30 in |
Details
Item | Paint Spray Booth |
Style | Floor |
Includes | 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer |
Standards | BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2 |
Light Fixtures Quantity | 2 |
SCFM @ 1/4 In. SP | 10,000 scfm |
Frequency | 60 Hz |
Fixture Type | 48 in 4 Tube, T8 Fluorescent Fixture |
Motor HP | 3 hp |
Motor Voltage | 230/460 |
Phase | Three |
Description
Paint Spray Booth, Floor, Inside Working Width 10 ft, Inside Working Height 8 ft, Inside Working Depth 6 ft, Overall Width 10 ft 4 in, Overall Height 8 ft 2 in, Overall Depth 9 ft 2 in, Fixture Type 48 in 4 Tube, T8 Fluorescent Fixture, Light Fixtures Quantity 2, Fan Size 30 in, 3 hp Motor HP, 230/460 Motor Voltage, 60 Hz Frequency, Three Phase, Standards BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2, Includes 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- ZAR Zar Poly Omu Semigls Qt (36112)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- AIR FILTRATION CO 20inx20in CT SERIES, 20PK (CT20)
- Global Finishing Solutions Spray Booths