Shop All Paint Collector Filters
Global Finishing Solutions
Paint Collector Filter Pad, 20x20x2", 12 pk.
Mfr # 216-011
Zoro # G0255981
original price:
$177.69
18% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 20x20x2
- Media Material Paper
- Surface Tackifier No
- Performance Rating MERV 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Finishing Solutions
- MFR # 216-011
- Zoro # G0255981
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Height | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Nominal Depth | 2 in |
Actual Width | 1 3/4 in |
Description
Paint Collector Filter Pad, Pad, Nominal Filter Size 20x20x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 30 Percent, Dust Holding Capacity 170 g, For Use With (Systems) Mfr. No. PCB-1086 Powder Booths, Mfr. No. PCB-1288 Powder Booths, Mfr. No. PCB-1488 Powder Booths, Mfr. No. PCB-686 Powder Booths, Media Material Paper, Media Color Green, Surface Tackifier No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Control Board Replacement Kit (39W76)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White (5W517)
- CANARM Downblast Exhauster (ALX135DBT10025)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Bag, 20x20x12" (216-505)
- GLOBAL FINISHING SOLUTIONS 30"x24 ft. Paint Collector Filter Roll, Polyester (FIL-ERP-3024-W)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 40 pk. (217-006)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20 in x 20 in x 2 in, Polyester, White, 30 Pack (FIL-EPP-2020-W)
- GLOBAL FINISHING SOLUTIONS 23-1/2x47" Framed 5-Pocket Filter, 4 pk. (405214)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x25x2", 30 pk. (FIL-EPP-2025-W)
- AIR HANDLER 60"x260 ft. Paint Collector Filter Roll, Fiberglass (6B843)
- Global Finishing Solutions Paint Collector Filters