Shop All Spray Booths
Global Finishing Solutions
Paint Booth Accessories, 21 in Overall H
Mfr # 1041369
Zoro # G208657355
product price: $2,023.99
/ea
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Depth 21 in
- Overall Width 10 in
- Features Control Panel, Disconnect, Light Control, Motor Starter
- Includes Control Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 1041369
- Zoro # G208657355
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 21 in |
Overall Depth | 21 in |
Overall Width | 10 in |
Details
Item | Paint Booth Accessories |
Features | Control Panel, Disconnect, Light Control, Motor Starter |
Includes | Control Panel |
Description
Paint Booth Accessories, Overall Height 21 in, Overall Depth 21 in, Overall Width 10 in, Control Panel, Disconnect, Light Control, Motor Starter, Includes Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST InvertedTip Mrking HiViz Ye 20oz (20-676)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP412)
- DEFT Water Based Satin Polyurethane, 4Pk (167281)
- RUST-OLEUM 1 Qt Watco Satin Finishing Wax (67041)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- Global Finishing Solutions Spray Booths