Shop All Spray Booths
Global Finishing Solutions
Paint Booth Accessories, 21 in Overall H
Mfr # 1041342
Zoro # G508657338
product price: $2,086.99
/ea
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Depth 21 in
- Overall Width 10 in
- Features Control Panel, Disconnect, Light Control, Motor Starter
- Includes Control Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 1041342
- Zoro # G508657338
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 21 in |
Overall Depth | 21 in |
Overall Width | 10 in |
Details
Item | Paint Booth Accessories |
Features | Control Panel, Disconnect, Light Control, Motor Starter |
Includes | Control Panel |
Description
Paint Booth Accessories, Overall Height 21 in, Overall Depth 21 in, Overall Width 10 in, Control Panel, Disconnect, Light Control, Motor Starter, Includes Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Orange Head Refill, PK5 (26714)
- PRO-LAB INCORPORATED Pro-lab Incorporated LP106 Lead In Paint & Dust Do It Yourself Test Kit (LP106)
- OLD MASTERS 1 Gal American Walnut Oil-Based Wiping Stain (13001)
- PAINTLINE PaintLine SprayTwirly Spikes w/ Paint Pyramids (Set of 3), 3PK (SPTY.SPK)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- VISKON-AIRE FILTERS 107X Paint Arrestor Pads 18 gram Fiberglass (017-239)
- Global Finishing Solutions Spray Booths