Shop All Spray Booths
Global Finishing Solutions
Paint Booth Accessories, 21 in Overall H
Mfr # 1041330
Zoro # G908657341
product price: $2,086.99
/ea
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Depth 21 in
- Overall Width 10 in
- Features Control Panel, Disconnect, Light Control, Motor Starter
- Includes Control Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 1041330
- Zoro # G908657341
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 21 in |
Overall Depth | 21 in |
Overall Width | 10 in |
Details
Item | Paint Booth Accessories |
Features | Control Panel, Disconnect, Light Control, Motor Starter |
Includes | Control Panel |
Description
Paint Booth Accessories, Overall Height 21 in, Overall Depth 21 in, Overall Width 10 in, Control Panel, Disconnect, Light Control, Motor Starter, Includes Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Paint, White, Gloss, 5 gal, 125 to 225 sq ft/gal (9192300)
- SEM PRODUCTS SURECOAT FLATTENER PINT (SE16808)
- MODERN MASTERS 1 Gal Clear Metal Effects Permacoat Xtreme Sealer (AM204)
- THE BRUSH MAN Replacement End Cap For #Rf18Lw-Sp, 24PK (RF18LW-SP-CAP)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- PAINTLINE PaintLine PJSB Exhaust Vent Attachment (PJSB.VENT)
- Global Finishing Solutions Spray Booths