Shop All Spray Booths
Global Finishing Solutions
Mini Magnetic Boothbox
Mfr # 218-006
Zoro # G0760846
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/4 in
- Overall Depth 6 in
- Overall Width 14 in
- Features Single Compartment
- Includes Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 218-006
- Zoro # G0760846
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 7 1/4 in |
Overall Depth | 6 in |
Overall Width | 14 in |
Details
Item | Magnetic Boothbox |
Features | Single Compartment |
Includes | Magnets |
Accessory Type | Magnetic Boothbox |
Description
Magnetic Boothbox, Overall Height 7 1/4 in, Overall Depth 6 in, Overall Width 14 in, Single Compartment, Includes Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Brush Foam High Density 4In (850540)
- CAR DEALER DEPOT Semi-Gloss, Enamel Base, Black, 12 oz (HT 1824)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 100 to 130 sq ft/gal (C9578 402)
- MIDWEST RAKE 3" Chip Paint Brush (48133)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- PAINTLINE PaintLine PJSB Duct Reducer (PJSB.REDUCER)
- Global Finishing Solutions Spray Booths