Shop All Spray Booths
Global Finishing Solutions
Double Spray Gun Holder
Mfr # 218-013
Zoro # G0579074
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 1/4 in
- Overall Depth 7 in
- Overall Width 7 1/2 in
- Features Magnetic
- Includes (1) Hose Holder, Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 218-013
- Zoro # G0579074
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 18 1/4 in |
Overall Depth | 7 in |
Overall Width | 7 1/2 in |
Details
Item | Double Spray Gun Holder |
Features | Magnetic |
Includes | (1) Hose Holder, Magnets |
Accessory Type | Double Spray Gun Holder |
Description
Double Spray Gun Holder, Overall Height 18 1/4 in, Overall Depth 7 in, Overall Width 7 1/2 in, Magnetic, Includes (1) Hose Holder, Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstik B, Yellow Solid Paint Marker 12box, 144cs (MKL080221)
- WOOSTER Paint Roller Frame, Yoke, 12 to 18" Rollers (BR047-18)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Clear, 20 oz (1601838V)
- CAL-TINT II 16 Oz 830-7216 Phthalo Blue Cal-Tint II Universal Colorant (830-7216)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 5 x4 x3 ft. (GIFPG-05)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- PAINTLINE PaintLine PJSB Disposable Liners, 3PK (PJSB.LINER)
- Global Finishing Solutions Spray Booths