Shop All Spray Booths
Global Finishing Solutions
Double Spray Gun Holder
Mfr # 218-011
Zoro # G1732202
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 1/4 in
- Overall Depth 7 in
- Overall Width 7 1/2 in
- Features 4 Position, Magnetic
- Includes Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Finishing Solutions
- MFR # 218-011
- Zoro # G1732202
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 18 1/4 in |
Overall Depth | 7 in |
Overall Width | 7 1/2 in |
Details
Item | Double Spray Gun Holder |
Features | 4 Position, Magnetic |
Includes | Magnets |
Accessory Type | Double Spray Gun Holder |
Description
Double Spray Gun Holder, Overall Height 18 1/4 in, Overall Depth 7 in, Overall Width 7 1/2 in, 4 Position, Magnetic, Includes Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Rust Remover, 1 gal, Jug, PK4 (147024)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-4)
- REDTREE INDUSTRIES Redtree Industries 39001 Bird Cage Paint Roller Frame - 9" (39001)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x8 x6 ft. (GIFPG-08086)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- RBL PRODUCTS Self-Adhering Spray Booth Protective Film - Clear 36" X 100' (438)
- Global Finishing Solutions Spray Booths