Shop All Workbenches
Global Equipment
Workbench w/ Steel Square Edge Top Riser, 60"W x 30"D, Gray
Mfr # 318659
Zoro # G302534408
product price: $614.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318659
- Zoro # G302534408
- Country of Origin China
- Category Workbenches
Description
THIS WORKBENCH FEATURES A 1-3/4" THICK, 12 GA STEEL TOP REINFORCED WITH 14 GA END CHANNELS FOR SUPERIOR STRENGTH AND DURABILITY. THE BAKED ENAMEL FINISH WILL NOT ABSORB OIL AND RESISTS RUST AND CRACKS. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. ITS 5-3/8"H STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. THE DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORKBENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. THIS WORKBENCH HAS A RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). THE ADJUSTABLE HEIGHT BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. IT IS EASY TO ASSEMBLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow (WR9-207YL)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- Global Equipment Workbenches