Shop All Workbenches
Global Equipment
Workbench w/ Stainless Steel Square Edge Top Riser, 48"W x 30"D, Gray
Mfr # 318680
Zoro # G302534637
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 318680
- Zoro # G302534637
- Country of Origin China
- Category Workbenches
Description
THE WORK SURFACE OF THIS WORKBENCH GAINS ADDED STRENGTH FROM THE SUBSTANTIAL WOODEN CORE ENCLOSED IN WELDED STAINLESS STEEL. THE PARTICLE BOARD CORE IS 1-1/2" THICK WITH A PHENOLIC BACKER FOR USE IN CLEAN ROOMS AND FOOD SERVICE APPLICATIONS. TYPE 304 BRUSHED STAINLESS STEEL IS HIGHLY CORROSION-RESISTANT AND HAS POLISHED SMOOTH SAFETY EDGES AND CORNERS. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE ADJUSTABLE LEGS ARE MADE OF ALL WELDED STEEL CHANNEL CONSTRUCTION, UNDERCOATED TO RESIST RUST WITH A GRAY POWDER COAT FINISH. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (30270SCLAR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- Global Equipment Workbenches