Shop All Workbenches
Global Equipment
Workbench w/ Stainless Steel Square Edge Top Drawer, 72"W x 30"D, Gray
Mfr # 318751
Zoro # G302534491
product price: $1,234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318751
- Zoro # G302534491
- Country of Origin China
- Category Workbenches
Description
THE WORK SURFACE OF THIS WORKBENCH GAINS ADDED STRENGTH FROM THE SUBSTANTIAL WOODEN CORE ENCLOSED IN WELDED STAINLESS STEEL. THE PARTICLE BOARD CORE IS 1-1/2" THICK WITH A PHENOLIC BACKER FOR USE IN CLEAN ROOMS AND FOOD SERVICE APPLICATIONS. TYPE 304 BRUSHED STAINLESS STEEL IS HIGHLY CORROSION-RESISTANT AND HAS POLISHED SMOOTH SAFETY EDGES AND CORNERS. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE ADJUSTABLE LEGS ARE MADE OF STEEL AND UNDERCOATED TO RESIST RUST WITH A GRAY POWDER COAT FINISH. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180GREY)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Clear (QSB807CL)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- Global Equipment Workbenches