Shop All Workbenches
Global Equipment
Workbench w/ Stainless Steel Square Edge Top Drawer, 60"W x 30"D, Gray
Mfr # 318658
Zoro # G902534167
product price: $990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318658
- Zoro # G902534167
- Country of Origin China
- Category Workbenches
Description
THE WORK SURFACE OF THIS WORKBENCH GAINS ADDED STRENGTH FROM THE SUBSTANTIAL WOODEN CORE ENCLOSED IN WELDED STAINLESS STEEL. THE PARTICLE BOARD CORE IS 1-1/2" THICK WITH A PHENOLIC BACKER FOR USE IN CLEAN ROOMS AND FOOD SERVICE APPLICATIONS. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. ITS 5-3/8"H STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. THE DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORKBENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. THIS WORKBENCH HAS A RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). THE ADJUSTABLE HEIGHT BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. IT IS EASY TO ASSEMBLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- QUANTUM STORAGE SYSTEMS Divider for Qus245, Clear, 6 PK (DUS245CL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- Global Equipment Workbenches