Shop All Workbenches
Global Equipment
Workbench w/ Stainless Steel Square Edge Top Drawer, 48"W x 30"D, Gray
Mfr # 318681
Zoro # G902534570
product price: $826.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318681
- Zoro # G902534570
- Country of Origin China
- Category Workbenches
Description
THE WORK SURFACE OF THIS WORKBENCH GAINS ADDED STRENGTH FROM THE SUBSTANTIAL WOODEN CORE ENCLOSED IN WELDED STAINLESS STEEL. THE PARTICLE BOARD CORE IS 1-1/2" THICK WITH A PHENOLIC BACKER FOR USE IN CLEAN ROOMS AND FOOD SERVICE APPLICATIONS. TYPE 304 BRUSHED STAINLESS STEEL IS HIGHLY CORROSION-RESISTANT AND HAS POLISHED SMOOTH SAFETY EDGES AND CORNERS. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE ADJUSTABLE LEGS ARE MADE OF ALL WELDED STEEL CHANNEL CONSTRUCTION, UNDERCOATED TO RESIST RUST WITH A GRAY POWDER COAT FINISH. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- Global Equipment Workbenches