Shop All Workbenches
Global Equipment
Workbench w/ Shop Top Square Edge, Drawer Riser, 96"W x 36"D, Gray
Mfr # 318746
Zoro # G102534073
product price: $1,139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318746
- Zoro # G102534073
- Country of Origin China
- Category Workbenches
Description
GEC'S WORKBENCH WITH 1-1/2" SHOP TOP PROVIDES A SMOOTH, EXTRA-STRONG, NON-CONDUCTIVE WORK SURFACE. ITS DURABLE TEMPERED HARDBOARD IS BONDED TO A PARTICLEBOARD CORE BUILT TO WITHSTAND RUGGED TREATMENT. THE SMOOTH HARDWOOD EDGES RESIST MOISTURE. IT WON'T WARP OR SPLINTER. THIS 96"L WORKBENCH INCLUDES 3 LEG FRAMES FOR STABILITY AND REINFORCEMENT. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-207YL)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- Global Equipment Workbenches