Shop All Workbenches
Global Equipment
Workbench w/ Shop Top Square Edge Drawer, 96"W x 36"D, Gray
Mfr # 318747
Zoro # G402534261
product price: $979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318747
- Zoro # G402534261
- Country of Origin China
- Category Workbenches
Description
GEC'S WORKBENCH WITH 1-1/2" SHOP TOP PROVIDES A SMOOTH, EXTRA-STRONG, NON-CONDUCTIVE WORK SURFACE. ITS DURABLE TEMPERED HARDBOARD IS BONDED TO A PARTICLEBOARD CORE BUILT TO WITHSTAND RUGGED TREATMENT. THE SMOOTH HARDWOOD EDGES RESIST MOISTURE. IT WON'T WARP OR SPLINTER. THIS 96"L WORKBENCH INCLUDES 3 LEG FRAMES FOR STABILITY AND REINFORCEMENT. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF Grade Stake 1X2X12In Wood (1334)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- Global Equipment Workbenches