Shop All Workbenches
Global Equipment
Workbench w/ Shop Top Square Edge Drawer, 96"W x 30"D, Gray
Mfr # 318745
Zoro # G902534327
product price: $840.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318745
- Zoro # G902534327
- Country of Origin China
- Category Workbenches
Description
GEC'S WORKBENCH WITH 1-1/2" SHOP TOP PROVIDES A SMOOTH, EXTRA-STRONG, NON-CONDUCTIVE WORK SURFACE. ITS DURABLE TEMPERED HARDBOARD IS BONDED TO A PARTICLEBOARD CORE BUILT TO WITHSTAND RUGGED TREATMENT. THE SMOOTH HARDWOOD EDGES RESIST MOISTURE. IT WON'T WARP OR SPLINTER. THIS 96"L WORKBENCH INCLUDES 3 LEG FRAMES FOR STABILITY AND REINFORCEMENT. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- Global Equipment Workbenches