Shop All Workbenches
Global Equipment
Workbench w/ Shop Top Square Edge Drawer, 72"W x 36"D, Gray
Mfr # 318695
Zoro # G602534283
product price: $777.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318695
- Zoro # G602534283
- Country of Origin China
- Category Workbenches
Description
GEC'S WORKBENCH WITH 1-1/2" SHOP TOP PROVIDES A SMOOTH, EXTRA-STRONG, NON-CONDUCTIVE WORK SURFACE. ITS DURABLE TEMPERED HARDBOARD IS BONDED TO A PARTICLEBOARD CORE BUILT TO WITHSTAND RUGGED TREATMENT. THE SMOOTH HARDWOOD EDGES RESIST MOISTURE AND WON'T WARP OR SPLINTER. THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 12 in H (DC3120-SXL BUY 3S)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- Global Equipment Workbenches