Global Equipment

Workbench w/ Shop Top Safety Edge Riser, 60"W x 30"D, Gray


product price: $849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THIS GEC WORKBENCH IS BUILT TO WITHSTAND YEARS OF HEAVY DUTY USE. THE ERGONOMICALLY DESIGNED SAFETY EDGE ROLLED FRONT HAS NO HARD EDGE TO DAMAGE PARTS OR DIG IN WHEN YOU LEAN AGAINST THE BENCH. THE 1-1/2" THICK SHOP TOP IS AN ECONOMICAL AND DURABLE TOP, CONSTRUCTED OF A HIGH DENSITY PARTICLEBOARD CORE WITH CLEAR LUMBAR EDGING AND FACED WITH 3/8" THICK HARD 62 LBS DENSITY CUSTOM RESIN BOARD. THE SANDED SMOOTH SURFACE SEALED FOR MOISTURE RESISTANCE. IT ALSO HAS A RISER SHELF THAT PROVIDES ADDED WORK SPACE. THE RISER SHELF MEASURES 10-1/2"D X 12"H WITH A 2"H BACKSTOP TO PREVENT ITEMS FROM FALLING. ITS 5-3/8"H STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. THE DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORKBENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. THIS WORKBENCH HAS A RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). THE ADJUSTABLE HEIGHT BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. THE LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. IT IS EASY TO ASSEMBLE.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.